ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 9
ActivArmr® 80-100
See technical informationReferences
Ansell:80-100-9
Rubix:2527052
Manufacturer :80100090
EAN:0076490007232





Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Product details : ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 9
- The Ansell ActivArmr® 80-100 glove is designed for use in a wide range of handling and carrying applications
- For optimum productivity and safety in construction, transport, and shipping and receiving, the ActivArmr® 80-100 glove is the smart and logical choice
- Thanks to its natural rubber coating, the Ansell ActivArmr® 80-100 glove delivers excellent overall mechanical performance for maximal protection and durability
- The latex coating’s raised crinkle finish gives the glove an excellent grip in both dry and wet conditions
- The automatic knitted liner delivers an optimally tensioned inner surface for superb fit and flexibility
- Available in sizes 6 through 10 in North America
Superb mechanical performance with comfort and a sure grip.
Strengths
- Crinkled finished coating for an excellent dry or wet grip for better safety and productivity
Applications
Seizing rough blocs and cylinders|Seizing and finishing structural parts|Loading and unloading rough parts or boxes|Picking parts and accessories|Final assembly|Loading raw material|Unloading worked parts
Technical specifications
Attributes
| Logistic Weight | 116 g |
|---|---|
| Size | 9 |
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | cotton |
| Material | polycotton |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- Usually arrives within 14 working days