ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 8


EDGE 76-200

References
ansell:76-200-08
rubix:4518698
manufacturer :76200080
ean:0076490440336
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingWithout
Abrasion resistance level1
See all Specifications

Product details : ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 8


  • Stringknit construction allows good air flow to the hand. 
  • Due to its cotton liner this glove offers softness and comfortability
Light, stretchy gloves available in various materials and finishes.

Strengths

  • Seamless glove for a longer and more comfortable wear.  Can be worn on their own or as liners
  • Ambidextrous. No need to pair, therefore more economical
  • All styles washable at 40°C. Will not shrink, stiffen or lose their shape. More hygienic for the wearer. Better value for the provider

Applications

Inspection (picking, checking and marking)|Delivery of parts to production line|Production line support & maintenance|General Purpose Auto Aftermarket|Body painting including surface inspection|Storing packed meats|Storing bottles and cans|Storing of raw materials|Loading and unloading rough parts or boxes|Picking parts and accessories
brand logo

Technical specifications


Attributes
Size8
CoatingWithout
Abrasion resistance level1
Main materialNylon
Usage environmentDry
Packaging12 pairs per bag / 144 pairs per case
MaterialNylon
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
  • Delivery usually within ( 11 ) days