TouchNTuff 93163
Size | 10,5/11 |
---|---|
Main material | Nitrile |
Length | 355 mm |
Ambidextrous glove with good resistance to perforation. Nitrile formulation of the glove helps to reduce hand fatigue. Flexibility and comfort allowing excellent dexterity. Bonded finish, rolled cuff for easy donning and tear resistance.
Size | 10,5/11 |
---|---|
Main material | Nitrile |
Length | 355 mm |
Packaging | 50 gloves per dispenser 10 dispensers per case 500 gloves per case |
Thickness | 0.17 mm |
Cuff style | EXTENDED |
Powdered | No |
Food contact | No |
Colour | Blue |
Category | 3 |
AQL (Acceptance Quality Limit) | 1.5 |
Material | Nitrile |
Delivery usually within ( 11 ) days