GISS 895067 G-NITRILE PF DISPOSABLE GLOVES BLACK X-LARGE/10 PK100

G-Nitrile Black Gloves

See technical informationSee documents

References

GISS:895067
Rubix:257A3270
EAN:3660338474507
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size10
Length240 mm
Colourblack
See all Specifications

Documents

Product details : GISS 895067 G-NITRILE PF DISPOSABLE GLOVES BLACK X-LARGE/10 PK100


Ambidextrous non-sterile, powder-free black nitrile protective gloves. Suitable for use in contact with foodstuffs.

Strengths

Laboratories, maintenance, mechanical industries, painting workshops, cleaning, dirty or oily environments.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size10
Length240 mm
Colourblack
Main materialnitrile
Food contactyes
Packagingbox of 100 gloves
Thickness0.13 mm
Materialnitrile
Powderedno
Category3
£ 11.94 excl. VAT
/ Each
£ 14.33 incl. VAT
  • In stock: Next day delivery

Size