POLYCO FNG100 FINITE NITRILE P'FREE DISPOSABLE GLOVES GRN SIZE M BX100
Finite® Green
See technical informationSee documentsReferences
Polyco Healthline:FNG100-M
Rubix:2021002
Manufacturer :FNG100/02
EAN:05010699837356

Documents
Product details : POLYCO FNG100 FINITE NITRILE P'FREE DISPOSABLE GLOVES GRN SIZE M BX100
Green nitrile powder free disposable glove. Strength: Synthetic rubber offers better puncture and abrasion resistance than natural rubber or vinyl. Grip: Textured fingertips for improved grip. Comfort: Soft elastic material feels cooler and is more comfortable and flexible to wear. Sensitive Skin: No latex proteins – eliminates protein sensitisation.
Standards : EN374-1 Type B JKT, EN374-5 VIRUS, Food Contact
Standards : EN374-1 Type B JKT, EN374-5 VIRUS, Food Contact
Strengths
Strength: Synthetic rubber offers better puncture and
abrasion resistance than natural rubber or vinyl
Grip: Textured fingertips for improved grip
Comfort: Soft elastic material feels cooler and
is more comfortable and flexible to wear
Sensitive Skin: No latex proteins –
eliminates protein sensitisation
Food Contact: Tested in accordance with European
standard EN1186 making it suitable for food contact
Applications
• Automotive • Construction & Utility • Engineering and
Manufacturing • Food Manufacturing and Preparation
• Janitorial • Oil and Gas • Pharmaceutical & Laboratory
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 240 mm |
| Colour | green |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 |
| Thickness | 0.12 mm |
| Material | nitrile |
| Powdered | no |
| Category | 2 |
Show UNSPSC/ECL@SS
£ 13.07 excl. VAT
/ Each
£ 15.68 incl. VAT
- In stock: Next day delivery
