POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 8 PK1

Polyflex® ECO Therm

See technical information
References
Polyco Healthline:PETH-8
Rubix:234A1037
brand logo
Technical specifications
Size8

Product details : POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 8 PK1


Environmentally Conscious: Each pair of gloves contains 24gr of recycled plastic bottles (PET), cutting down our reliance on virgin materials like oil based polyester. Warm: Soft knitted thermal lining keep hands exceptionally warm. Grip: The sandy latex coating has been specifically developed to resist abrasion, whilst maintaining superior grip and dexterity. Packaged plastic free: Polyflex® Eco Therm is packed without the use of plastic, reducing the overall weight of packaging. Cut resistant: To ensure use in the widest range of sectors Polyflex® Eco Therm has been engineered to score a cut 3 against EN388 2016. Knit Wrist: Elasticated Knit wrist ensures a secure fit and keeps hands free from dust and debris. Hot and Cold Contact: Polyflex® Eco Therm has been engineered to protect against handling hot and cold objects.
Standard : EN388_2331X ; EN407_X2XXXX ; EN511_X2X

Technical specifications


Attributes
Size8
Show UNSPSC/ECL@SS
£ 6.01 excl. VAT
/ Each
£ 7.21 incl. VAT
  • In stock: Next day delivery

Size

Select variants (4)