Insulatex Gloves
Size | One Size |
---|---|
Coating | Other |
Main material | Acrylic |
Size | One Size |
---|---|
Coating | Other |
Main material | Acrylic |
Packaging | 12 Inner Pack;240 Outer Carton |
Lining | Insulatex |
Length | 65 mm |
Colour | Black |
Secondary colour | Black |
Material | 100% Acrylic Knit Fabric (Shell);Insulatex (Lining);Polyester |
Usually arrives within 14 working days