PORTWEST A271 COLD 200 COW GRAIN DRIVER GLOVES 3142X TAN L
A271 - Lined Driver Glove
See technical informationReferences
Portwest:A271TARL
Rubix:2588968
EAN:5036108217304

Product details : PORTWEST A271 COLD 200 COW GRAIN DRIVER GLOVES 3142X TAN L
Premium quality lined leather drivers glove with Insulatex lining for added warmth and comfort.
Standard : EN388_3243X, EN511_22X
Standard : EN388_3243X, EN511_22X
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Cold protection (EN 511) | x2x |
| Main material | leather |
| Lining | thinsulate |
| Length | 340 mm |
| Coating of the gloves | leather |
| Colour | yellow |
| Material | cow grain leather |
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- Usually arrives within 14 working days