SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 10/XL


Showa 451

References
showa:451 10/XL
rubix:8182140
ean:4901792040396
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingLatex
Cold protection (EN 511)10
See all Specifications

Product details : SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 10/XL


A comfortable, flexible grip glove that’s pleasant to wear in cold weather. For heavy duty manual handling. Latex coated palm. Breathable back of hand to reduce perspiration. Surface provides a tactile feel and excellent grip. Designed for easy movement and continuous wear. Seamless for optimum comfort. Colour helps extend wearable life
brand logo
brand logo

Technical specifications


Attributes
Size10
CoatingLatex
Cold protection (EN 511)10
Main materialCotton
Food contactNo
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
  • In stock: Next day delivery