POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 10 PK1
Polyflex® Hydro C3
See technical informationReferences
Polyco Healthline:PHYC3/10
Rubix:2585280


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 10 PK1
Hydrophobic treated seamless knitted cut resistant liner with a foamed nitrile palm coating.
Water Repellent: The Hydrophobic solution, which is applied through an intensive washing process, allows for a comprehensive and robust 3-Dimensional water resistant performance in wet and challenging conditions while maintaining maximum breathability.
Protection: Ultra-lightweight cut resistant liner offers a high level of mechanical protection, flexibility and comfort. Grip: The foamed nitrile palm coating has been infused with air bubbles to provide an inherent cushioning effect and an enhanced grip in dry, damp and oily conditions. Durable: Highly resistant to tear and abrasion.
Standard : EN388_4X43C
Protection: Ultra-lightweight cut resistant liner offers a high level of mechanical protection, flexibility and comfort. Grip: The foamed nitrile palm coating has been infused with air bubbles to provide an inherent cushioning effect and an enhanced grip in dry, damp and oily conditions. Durable: Highly resistant to tear and abrasion.
Standard : EN388_4X43C
Colour :Orange/Black
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Material | hydrophobic |
| Length | 245 mm |
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ Each
£ 14.04 incl. VAT
- In stock: Next day delivery