Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
GISS 840025 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 10
GISS 840025 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 10
Gloves g-proof (water-repellent cowhide leather grain)
References
giss:
840025
rubix:
200A3580
ean:
3660338055874
Technical specifications
Size
10
Coating
without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 840025 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 10
Gloves, full-grain leather, water-repellent, webbed thumb, elastic tightening on wrist. .
Pack of 12 pairs / Box of 120 pairs. .
APPLICATIONS .
Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades. Standard: EN388
Strengths
Good dexterity, comfortable, heavy duty use in damp environments
Technical specifications
Attributes
Size
10
Coating
without
Abrasion resistance level
2
Main material
leather
ESD
no
Usage environment
dry
Material
water-repellent cowhide leather grain
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.85
excl. VAT
/
Each
£
11.82
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 10 PK1
TEGERA 16 CHEMICAL PROTECTION GLOVE 7 S
TEGERA 931 TEXTILE GLOVE 6 XS
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 8 M
TEGERA 43001 SYNTHETIC GLOVE CRF 11 2XL
TEGERA 6751 LEATHER GLOVE 11 2XL
TEGERA 135 LEATHER GLOVE 11 2XL
TEGERA 432 SYNTHETIC GLOVE CRF 11 2XL
TEGERA 921 TEXTILE GLOVE 10 XL
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 7
TEGERA 680 LEATHER GLOVE 10 XL
TEGERA 888 LEATHER GLOVE 12 3XL
PORTWEST A300 BLUE NITRILE GLOVE FULL COATED KNIT WRIST SIZE 10/XL
TEGERA 874 SYNTHETIC GLOVE 7 S
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 7