POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 9
Polyflex® Hydro KC
See technical informationReferences
Polyco Healthline:PHYKC/09
Rubix:2585274
EAN:05010699850232


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 9
Hydrophobic treated seamless knitted nylon liner with a foamed nitrile three-quarter coating and touch sensitive fingertips. Water Repellent: The Hydrophobic solution which is applied through an intensive washing process, allows for a comprehensive and robust 3-Dimensional water resistant performance in wet and challenging conditions whilst maintaining maximum breathability.
Grip: The lightweight nitrile knuckle coating is infused with air bubbles to provide an inherent cushioning effect and an enhanced grip in dry, damp and oily conditions. Touch Sensitive: Tactile touch sensitive fingertips enable the wearer to use touch screen machinery or touch screen devices with precision and without the need to remove the glove. Durable: Highly resistant to tear and abrasion, making for a durable and long-lasting glove. Comfort: Breathable lightweight liner constructed from nylon and elastane ensures ultimate comfort at all times.
Standard : EN388_4131X
Grip: The lightweight nitrile knuckle coating is infused with air bubbles to provide an inherent cushioning effect and an enhanced grip in dry, damp and oily conditions. Touch Sensitive: Tactile touch sensitive fingertips enable the wearer to use touch screen machinery or touch screen devices with precision and without the need to remove the glove. Durable: Highly resistant to tear and abrasion, making for a durable and long-lasting glove. Comfort: Breathable lightweight liner constructed from nylon and elastane ensures ultimate comfort at all times.
Standard : EN388_4131X
Colour :Blue/Black
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Material | hydrophobic |
| Length | 245 mm |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- In stock: Next day delivery