ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 10


ActivArmr® Hycron® 27-600

References
ansell:27-600-10
rubix:326685
manufacturer :27600100
ean:0076490498870
ANSELL Gloves HYCRON 27-600 MT 10
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 10


  • The unique coating formulation of ActivArmr Hycron 27-600 offers better resistance to sharp and abrasive environment for an extended wear life
  • The nitrile coating offers a good barrier against oil and grease
  • Built with cotton and jersey fabric for an optimal comfort
Made extra tough for heavy-duty jobs involving rough, abrasive materials.

Strengths

  • A big tough glove for a rough, tough life: three times more durable than heavy-duty leather
  • Unique Ansell nitrile formulation. Offers superior resistance to sharp and abrasive materials
  • Stronger and more flexible than PVC. Also provides excellent barrier to grease and oil, and does not degrade like leather or cotton
  • Made without silicone. Guaranteed clean for metals and motor manufacture

Applications

Handling metal sheets & panels|Metalworking & assembly operations|Press injection molding|Seizing and finishing structural parts|Fixing, clipping parts and wire harnesses; connecting devices|Assembly & inspection of components
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight105 g
Size10
CoatingNitrile
Abrasion resistance level4
Main materialCotton
MaterialCotton Jersey
Show UNSPSC/ECL@SS
£ 3.02 excl. VAT
/ Each
£ 3.62 incl. VAT
  • Usually arrives within 14 working days