ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 7


HyFlex 11812

References
ansell:11-812-07
rubix:80441030
manufacturer :11812070
ean:10076490441286
brand logo
brand logo
Technical specifications
Size7
CoatingNitrile
Abrasion resistance level2
See all Specifications

Product details : ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 7


Minimizes significantly the risk of severe injury if the glove becomes entangled in a rotating tool
The only ultra-thin assembly glove designed to easily tear apart at multiple high risks areas.
Provides the tactility needed to grab even the smallest parts
Ultra-thin liner delivers extreme tactility when high degree of precision is required.
Delivers the comfort your hands deserve!
ZONZ Comfort Fit Technology offers extreme breathability to keep hands cool and comfortable.
Designed to easily tear apart at multiple high risks areas.

Strengths

Easily tears at multiple risk areas
Unique knitted design allows the glove to easily tear at multiple high risk areas, significantly reducing the risk of hand injury if the glove becomes entangled in a rotating tool
Ultra thin design
Provides excellent tactility to grab even the smallest parts
ZONZ technology for enhanced comfort
ZONZ technology offers extreme breathability to keep hands cool and comfortable

Usage Precautions
• This glove will not directly protect the worker from injuries caused by contact with a sharp or high-speed rotating machine.
• If a glove becomes entangled in a rotating machine, whether or not it tears, it should be discarded and not used again.
• HyFlex 11-812 has been designed for rotating tools having a minimum torque of 10 Nm [7.4 foot-pounds] and speeds over 200 rotations per minute (RPM). HyFlex 11-812 is not recommended for rotating tools with lower torques and/or speeds. An in-depth analysis of the application requirements through Ansell Guardian is essential before use.

Applications

Final assembly

Technical specifications


Attributes
Size7
CoatingNitrile
Abrasion resistance level2
Main materialNylon
MaterialNylon|Spandex
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
  • In stock: Next day delivery