Polypropylene wheel
Load capacity | 450 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel:
Load capacity | 450 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polypropylene |
Running sole/tire material | Synthetic |
Running sole / tire colour | Black |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days