Pressed steel swivel castor, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue
Load capacity | 150 kg |
---|---|
Wheel diameter | 260 mm |
Wheel width | 85 mm |
Bracket: LE series
Wheel: POEV series
Logistic Weight | 3700 g |
---|---|
Load capacity | 150 kg |
Wheel diameter | 260 mm |
Wheel width | 85 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Rubber |
Type of bearing | Roller bearing |
Running sole / tire colour | Black |
Shore A Hardness | 60 Shore |
Min. temperature | -25 °C |
Max. temperature | 50 °C |
308 mm | |
85 mm |
Usually arrives within 14 working days