Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
VARLEY 180MM RUBBER TYRED WHEEL VPD7-1/2
VARLEY 180MM RUBBER TYRED WHEEL VPD7-1/2
Rubber Tyred Wheels
References
varley:
VPD7-1/2
rubix:
45032317
Technical specifications
Load capacity
50
kg
Wheel diameter
180
mm
Wheel width
45
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : VARLEY 180MM RUBBER TYRED WHEEL VPD7-1/2
Polypropylene centre with black cushion rubber tyre Supplied complete with snap on hub cap
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
180
mm
Wheel width
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.29
excl. VAT
/
Each
£
8.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE FIXED CASTOR BK-ALST100K-3
BLICKLE LH-ALST 125K-1-FI PRESSED STEEL SWIVEL CASTOR 125MM GREEN
BLICKLE LKRA-VPA 101K-11-FI 576033 LIGHT DUTY CASTORS
BLICKLE 200MM SW/BR CASTOR LK-ALTH200K-FI
BLICKLE BLICKLE-BKX-SPO 150XK WHITE POLY CASTOR BKXSPO150XK
BLICKLE 563635 DSPKGSPO 125K TWIN FLANGED WHEEL
BLICKLE 564096 LH-PO 200K-FI SWIVEL CASTOR
761503 GUIDE ROLLER FPO 80X20/17-14K
KEYSTONE 260MM RUBBER TYRED WHEEL VGB260-3/4
BLICKLE ALTH 200X50/20-54K STEER WHEEL FOR PALLET TRUCK 200 X 50MM
BLICKLE B-PO-80R FIXED CASTOR
BLICKLE CASTOR 300X60X30MM GTH 300/30K
BLICKLELRXA-PO.50G-FI S-/STEEL L/DUTY SWIV CASTOR STOP FIX BRAKE NYLON
SPARTEX A160NYJ20HD 160MM NYLON WHEEL BALL BEARING
BLICKLE GTHN251/30H7 HEAVY DUTY DRIVE WHEEL