Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR160-20
160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR160-20
Rubber Tyred Wheels
References
varley:
VEPR160-20
rubix:
2588270
Technical specifications
Load capacity
150
kg
Wheel diameter
160
mm
Wheel width
40
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : 160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR160-20
Polypropylene centre with black cushion rubber tyre
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
160
mm
Wheel width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.90
excl. VAT
/
Each
£
10.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE ALTH 80/15K WHEEL ALTH8015K
KEYSTONE 300MM PNEUM TYRE WHEEL PTW12-1RB
250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR250-20RB
BLICKLE LH-ALTH 101K-3-FI 646075 CASTOR WHEEL
BLICKLE-LHF-ALTH-101K-1-FA 100MM SWIVEL CASTOR HEAVY DUTY
BLICKLE FIXED CASTOR BKPA-POA-80G
BLICKLE 564096 LH-PO 200K-FI SWIVEL CASTOR
BLICKLE HEAVY DUTY WHEEL GB 160/20K
BLICKLE BED CASTOR GSPO152/35K
BLICKLE 200MM SWIVEL CASTOR LK-ALTH200K
BLICKLELIX-PHN 102G PHENOLIC SWIVEL CASTORS
BLICKLE CASTOR LH-POTH 200K
BLICKLE LEX-VPP125XR-SG SWIVEL CASTOR
BLICKLE SWIVEL CASTOR LV182R
BLICKLE 741574 CASTOR GB-202/35K