BLICKLE LEX-VPP125XR-SG SWIVEL CASTOR
Pressed steel swivel castor, Heavy duty design Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre, with synthetic thread guard, with steel thread guard
See technical informationReferences
Blickle:LEX-VPP 125XR-SG
Rubix:208A4436
Manufacturer :280743
EAN:4047526280741


Technical specifications
| Load capacity | 100 kg |
|---|---|
| Wheel diameter | 125 mm |
| Wheel width | 38 mm |
Product details : BLICKLE LEX-VPP125XR-SG SWIVEL CASTOR
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POTH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour natural white
- with synthetic thread guard, small
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Load capacity | 100 kg |
| Wheel diameter | 125 mm |
| Wheel width | 38 mm |
| Wheel housing/rim material | polypropylene |
| Running sole/tire material | rubber |
| Type of bearing | roller bearing |
| Running sole / tire colour | grey |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| 150 mm | |
| 37,5 mm |
Show UNSPSC/ECL@SS
£ 51.42 excl. VAT
/ Each
£ 61.70 incl. VAT
- Usually arrives within 14 working days