LEGRIS POLYURE RECOIL HOSE 1470U04-05-10


Polyurethane (PU) Recoil Tubing

References
parker legris:1470U04 05 10
rubix:115A6049
ean:0820099187679
U470 - POLYURETHANE RECOIL TUBING 2M LONG BSPT
brand logo
Technical specifications
Inner diameter2.5 mm
See all Specifications

Product details : LEGRIS POLYURE RECOIL HOSE 1470U04-05-10


With its small coil diameter and good impact resistance, this polyurethane recoil tubing is perfect for installations requiring flexibility in confined spaces.

Good resistance to shock and abrasion, together with a design integrating straight ends, allow for easy and safe operation of pneumatic equipment.

Features/Benefits:

- Excellent Mechanical Properties

• Excellent coil memory
• Abrasion-resistant
• Perfect for rapid cycling applications
• Consistent tensile strength
• Optimum longevity
• Low pressure drop
• Lightweight with plastic protection spring
• Silicone-free

- Comprehensive Range

• Available in 2 materials: PU ester and PU ether
• With or without pre-assembled fittings
• Pre-assembled plastic or metal protection springs to prevent damage to equipment and tubing

Markets:

• Machine Tools
• Primery Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation

Applications:

• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools

Technologies:

• PU Tubing
• Polyurethane Tubing
• Recoil Tubing
• Industrial Tubing

Technical Characteristics:

• Fluids: Compressed air
• Materials: Polyurethane (52 Shore D)
• Pressure: 0 to 10 bar
• Temperature: -20°C to +70°C (assembled tubing)

Regulations:

Industrial
• NF E49-101
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)

Product Types:

• Polyurethane (PU) Ester Recoil Tubing
• Recoil Polyurethane (PU) Ether Tubing
• Push-in Fitting with Protection Spring

Application: Tooling, Pneumatics, Motion Technologies, Robotics, Industrial Machinery, Workshops
Color: YELLOW
Connection 1 Thread Size (metric): R1/8
Division: Low Pressure Connectors Europe Division
Inside Diameter: 2,5 mm
Length (m): 2
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Media: Air (Compressed Air)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Outside Diameter: 4 mm
Specifications Met: RoHS (Industrial), PED (Industrial), REACH (Industrial), NF E49-101 (Industrial)
Tubing Material: PU
Weight: 0.06

Technical specifications


Attributes
Logistic Weight27 g
Package weight60 g
Inner diameter2.5 mm
Min. temperature-15 °C
Max. temperature70 °C
1 mm
Show UNSPSC/ECL@SS
£ 21.92 excl. VAT
/ Each
£ 26.30 incl. VAT
  • Usually arrives within 14 working days