LEGRIS 100M POLYURETHN HOSE 1100U04 03


Polyurethane PU Tubing

References
parker legris:1100U04 03
rubix:115A5942
ean:0820099183619
U100 - FLEXIBLE POLYURETHANE TUBING, 100 M ROLLS
brand logo
Technical specifications
Inner diameter2.5 mm
Length100 m
See all Specifications

Product details : LEGRIS 100M POLYURETHN HOSE 1100U04 03


Polyurethane's 3 specific materials - ether, ester and food-grade "crystal" - offer excellent flexibility and outstanding use in a wide range of applications, allowing for up to 50% space reduction when compared to semi-rigid PA tubing.

Features/Benefits:

- Excellent Mechanical Properties

• Consistent tensile strength for optimum longevity
• Optimal bend radius
• Good vibration absorption
• Unsurpassed abrasion resistance for a single layer tubing
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking
• Silicone-free

- 3 Material Grades

• PU ester: perfect for pneumatic applications
• PU ether: no water absorption; superior chemical resistance to PU ester
• PU ether food-grade "crystal":
identification of fluids and circuits
chemical resistance superior to PU ether
improved longevity

Markets:

• Food and Beverage
• Miscellaneous Manufacturing
• Factory Automation
• Vehicle Assembly Facilities

Applications:

• Compressed Air and Industrial Fluids Conveying
• Standard Pneumatic Applications Requiring Rapid Cycles
• Applications Subjected to Water and High Humidity (PU ether)
• Suitable for Vacuum Applications

Technologies:

• PU Tubing
• Polyurethane Tubing
• Industrial Tubing

Technical Characteristics:

• Fluids: Compressed air, industrial fluids (depending on the material type)
• Materials: Polyurethane ester, Polyurethane ether, Polyurethane ether food-grade "crystal"
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +70°C

Regulations:

Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Food (PU ether food-grade "crystal")
• FDA: 21 CFR 177.2600, 178.3297, 176.170, 178.2010
• RG: 1935/2004 EC

Product Types:

• Polyurethane Ester Tubing
• Polyurethane Ether Tubing
Application: Robotics, Cabling, Pneumatics, Automation, In-Plant Automotive, Rapid Cycles, Food Processing
Color: RED
Division: Low Pressure Connectors Europe Division
Length (m): 100
Maximum Operating Pressure: 12
Maximum Operating Temperature: 70
Media: Air (Compressed Air), Industrial Fluids (depending on the material type)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), PED 97/23/EC (Industrial), REACH 1907/2006 (Industrial), FDA 21 CFR 177.2600, 178.3297, 176.170, 178.2010 (Food - PU ether food-grade "crystal"), RG: 1935/2004 EC (Food - PU ether food-grade "crystal")
Tube I.d. (mm): 2,5
Tube O.d. (mm): 4
Tubing Material: PU
Vacuum Pressure Rating: 755
Weight: 1.169

Technical specifications


Attributes
Logistic Weight970 g
Package weight1169 g
Inner diameter2.5 mm
Length100 m
ColourRed
Min. temperature-15 °C
Max. temperature70 °C
63 mm
410 mm
Show UNSPSC/ECL@SS
£ 63.65 excl. VAT
/ Each
£ 76.38 incl. VAT
  • Usually arrives within 14 working days