SMC TUS0604B-100 100M ULTRA-FLEX POLY TUBE
Polyurethane Standard Tubing, Soft Polyurethane, Metric Size - TUS
See technical informationReferences
SMC:TUS0604B-100
Rubix:116A3658
Manufacturer :TUS0604B-100

Product details : SMC TUS0604B-100 100M ULTRA-FLEX POLY TUBE
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TUS, Soft Polyurethane Tubing, Metric
Strengths
Available in 8 standard colors
Soft polyurethane tubing
Suitable for piping in confined spaces
Extremely flexible
Maximum operating pressure 0.6 Mpa at 20 °C
Soft polyurethane tubing
Suitable for piping in confined spaces
Extremely flexible
Maximum operating pressure 0.6 Mpa at 20 °C
Technical specifications
Attributes
| Logistic Weight | 2540 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 100 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 175.04 excl. VAT
/ Each
£ 210.05 incl. VAT
- Delivery usually within ( 4 ) days