Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Nylon heavy duty wheel
Load capacity | 800 kg |
---|---|
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Bracket: LS series
Wheel: SPO series
Logistic Weight | 4090 g |
---|---|
Load capacity | 800 kg |
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyamide |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Total height | 200 mm |
Type of bearing | ball bearing |
Running sole / tire colour | beige |
Plate width | 110 mm |
Plate length | 140 mm |
200 mm | |
50 mm |
Usually arrives within 14 working days