POLYURETHANE SWIVEL PLATE BRAKE 150MM 750KG
POLYURETHANE SWIVEL PLATE BRAKE 150MM 750KG
See technical informationReferences
BIL Castors & Wheels:BZQ150PTBJSWB
Rubix:377A3966
Product details : POLYURETHANE SWIVEL PLATE BRAKE 150MM 750KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
150mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Top Plate Fixing
150mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 750 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 214.58 excl. VAT
/ Each
£ 257.50 incl. VAT
- Usually arrives within 14 working days

