Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V50Q200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SWIVEL CASTOR
References
spartex:
UK-V50Q200PTJP05
rubix:
245A7148
Technical specifications
Load capacity
800
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V50Q200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
PLATE FIXING SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.86
excl. VAT
/
Each
£
125.83
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V361NY SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
BLICKLE POTH200/25K CASTOR
BLICKLE 125MMSWIVBRKDCASTOR LKR-POTH-125R-FI
RUBBER SWIVEL CASTOR 100MM 200KG 377A4074
SPARTEX V82Q125GNJP04 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE SPK-50G 50MM CAST IRON FLANGED WHEEL
BLICKLE SWIVEL CASTOR BV182R
SPARTEX V72V075BNJP04 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE LPXA-PATH50KD-FK LIGHT DUTY S/S SWIVEL CASTOR
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
SPARTEX V82Q080GNJB12 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX V71V100PNJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V80Q125PNPB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
GATE CASTOR SWIVEL 75KG 377A4005