SMC TCU0805B-2-40-X6 POLYURETHANE COIL TUBING
Change of Coil Turns and Color - TCU*-X6
See technical informationSee documentsReferences
SMC:TCU0805B-2-40-X6
Rubix:393A8315
Manufacturer :TCU0805B-2-40-X6
EAN:3618036141313

Documents
Product details : SMC TCU0805B-2-40-X6 POLYURETHANE COIL TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
Strengths
Applicable tubing O.D.: Ø 4 to Ø 12 mm
1 to 3 tubes
Colour: black, white, red, blue, yellow, green, clear, orange.
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 40 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 78.75 excl. VAT
/ Each
£ 94.50 incl. VAT
- Usually arrives within 14 working days