References
SMC:TIUB11BU-20
Rubix:115A3667
Manufacturer :TIUB11BU-20

Documents
Product details : SMC TIUB11BU-20 TUBE-POLYURETHANE
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 11 (ODØ9.53, IDØ6.35)
Color: BU (Blue)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 11 (ODØ9.53, IDØ6.35)
Color: BU (Blue)
Roll Length: 20 m
Reel Length: None
Suffix: None
Technical specifications
Attributes
| Logistic Weight | 961 g |
|---|---|
| Inner diameter | 6.35 mm |
| Outer diameter | 9.53 mm |
| Colour | blue |
| Material | polyethylene |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 94.88 excl. VAT
/ Each
£ 113.86 incl. VAT
- Delivery usually within ( 4 ) days