References
Portwest:2852NARM
Rubix:320991
Manufacturer :2852NARM
EAN:5036108036479

Documents
Product details : PORTWEST 2852 STANDARD COAT NAVY M
This versatile coat features a concealed stud front, two lower patch pockets and a single chest pocket.
Strengths
• Hard wearing durable twill fabric with excellent dye retention
• Concealed stud front for easy access
• 3 pockets for ample storage
• Two lower patch pockets
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | polyster, cotton |
Show UNSPSC/ECL@SS
£ 13.99 excl. VAT
/ Each
£ 16.79 incl. VAT
- Usually arrives within 14 working days