References
Portwest:2852WHRL
Rubix:321010
Manufacturer :2852WHRL
EAN:5036108036639

Product details : PORTWEST 2852 STANDARD COAT WHITE L
This versatile coat features a concealed stud front, two lower patch pockets and a single chest pocket.
Strengths
• Hard wearing durable twill fabric with excellent dye retention
• Concealed stud front for easy access
• 3 pockets for ample storage
• Two lower patch pockets
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- In stock: Next day delivery