References
Portwest:2852WHR4XL
Rubix:242A8290
Manufacturer :2852WHR4XL
EAN:5036108212415

Product details : PORTWEST 2852 STANDARD COAT WHITE 4XL
This versatile coat features a concealed stud front, two lower patch pockets and a single chest pocket.
Strengths
• Hard wearing durable twill fabric with excellent dye retention
• Concealed stud front for easy access
• 3 pockets for ample storage
• Two lower patch pockets
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | kingsmill: 65% polyester, 35% cotton 245g |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- Usually arrives within 14 working days