Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Work blouse
SPARTEX 605327 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 2
SPARTEX 605327 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 2
Overcoat
References
giss:
605327
rubix:
216A6857
ean:
3660338015991
Technical specifications
Colour
blue
Size
2
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 605327 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 2
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button fastening, 1 chest patch pocket, 2 lower patch pockets, 1 inner pocket. Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
Colour
blue
Size
2
Main material
cotton
Grammage
320
g/m²
Material
100 % cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.18
excl. VAT
/
Each
£
33.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX 605328 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 3
PORTWEST WC11 STANDARD COAT 2852 WHITE SIZE M
SPARTEX 605330 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 5
PORTWEST WC11 STANDARD COAT NAVY SIZE M
PORTWEST WC11 STANDARD COAT WHITE SIZE L
PORTWEST WC11 STANDARD COAT NAVY SIZE XL
SPARTEX 605326 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 1
SPARTEX 605325 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 0
SPARTEX 652141 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 6
PORTWEST 2852 LAB COAT ROYAL BLUE MED
PORTWEST 2852WHR4XL WC11 STANDARD COAT WHITE SIZE 4XL
PORTWEST 2852WHRXXXL WC11 STANDARD COAT WHITE SIZE 3XL
SPARTEX 605329 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 4
PORTWEST WAREHOUSECOATNAVYSML 2852-SML-NVY
PORTWEST 2852WHR5XL 2852 WHITE LAB COAT 5 XL