PORTWEST A330 GRIP12 NITRILE LIGHT KNITWRIST GLOVES 3111X NAVY M
PORTWEST A330NAR NITRILE LIGHT KNITWRIST GLOVE NAVY
See technical informationReferences
Portwest:A330NARM
Rubix:2588996
EAN:5036108308231

Product details : PORTWEST A330 GRIP12 NITRILE LIGHT KNITWRIST GLOVES 3111X NAVY M
Lightweight abrasion resistant nitrile glove with open back for ventilation. Perfect for small parts handling. The construction of the glove helps reduce hand fatigue.
Technical specifications
Attributes
| Size | m |
|---|---|
| Main material | cotton |
| Colour | white |
| Material | cotton, nitrile |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- Usually arrives within 14 working days