POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 11 PK1


POLYCO GIOTH GRIP IT OIL THERM DUAL NITRILE COATED GLOVES PK1

References
polyco healthline:GIOTH-11/XXL
rubix:2575947
brand logo
brand logo
brand logo
brand logo

Product details : POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 11 PK1


Seamless knitted glove with a dual nitrile coating and fleecy liner. Handling: Utilises two layers of nitrile coating to provide ultimate abrasion protection and gripping ability. The first layer which is a full coating is soft and resilient allowing for excellent dexterity. The second layer which is a palm coating, is infused with microfoam bubbles increasing resistance to oils and maximising grip.
Durable: Delivers excellent abrasion protection, durability and a long life expectancy. Fleecy Liner: Provides exceptional warmth and comfort. Hi-Vis: High visibility colour improves visual awareness even in subdued light.
Standard : EN388_4122X, EN511_03X, Food contact
brand logo
brand logo

Technical specifications


Attributes
No attributes to display for this product
£ 6.24 excl. VAT
/ Each
£ 7.49 incl. VAT
  • Usually arrives within 14 working days