POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 9 PK1


POLYCO Grip It® Oil C3

References
polyco healthline:GIOK3/09
rubix:80212993
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size9
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 9 PK1


Seamless knitted cut resistant liner with dual nitrile coating. Handling: Providing ultimate abrasion protection and gripping ability. Utilising two layers of nitrile; the first layer fully coated and the second palm coated. Durable: Delivers excellent protection, durability and a long life expectancy.
Comfort: The soft seamless knitted liner has a resilient nitrile coating ensuring ultimate comfort with minimal hand fatigue in prolonged use. Knit Wrist: Elasticated wrist for secure fit and protection from debris.
Standard : EN388_4X43B, EN407_X1XXXX
Colour :Orange/Black
brand logo
brand logo

Technical specifications


Attributes
Size9
CoatingNitrile
Abrasion resistance level4
Main materialOther
Cuff styleKnitted
Length240 mm
MaterialSeamless knitted cut
Show UNSPSC/ECL@SS
£ 8.41 excl. VAT
/ Each
£ 10.09 incl. VAT
  • In stock: Next day delivery