PORTWEST AP62 GRIP15 NITRILE SANDY AQUA GLOVES 4131X GREY/BLACK L

PORTWEST AP62G8R DERMIFLEX AQUA GLOVE GREYBK

See technical information
References
Portwest:AP62G8RL
Rubix:2589099
EAN:5036108278138
brand logo
brand logo
Technical specifications
Sizel
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications

Product details : PORTWEST AP62 GRIP15 NITRILE SANDY AQUA GLOVES 4131X GREY/BLACK L


Using innovative technology this glove repels liquid and heavy oils. Liquid placed on this glove rolls off, protecting the underlying surface. Super light weight nitrile dipped palm, with a elastane liner provides enhanced comfort and grip.
brand logo

Technical specifications


Attributes
Sizel
Coating of the glovesnitrile
Abrasion resistance level4
Main materialnylon
Colourgrey
Materialnylon, elastane
Length250 mm
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)