PORTWEST A355 GRIP15 NITRILE FOAM TS GLOVES 4131X BLACK 2XL PK12
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE
See technical informationSee documentsReferences
Portwest:A355K8RXXL
Rubix:248A8167

Technical specifications
| Size | 2xl |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : PORTWEST A355 GRIP15 NITRILE FOAM TS GLOVES 4131X BLACK 2XL PK12
Made using recycled polyester
Designed specifically for touchscreen devices
Reinforced thumb crotch for extra protection and durability
Designed with a comfort fit
Nitrile foam coating for excellent grip in wet and dry conditions
Excellent for jobs requiring high dexterity
15 gauge liner for extra dexterity
CE certified
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | elastane |
| Usage environment | dry |
| Colour | blue |
| Material | elastane / recycled polyester |
Show UNSPSC/ECL@SS
£ 29.35 excl. VAT
/ Each
£ 35.22 incl. VAT
- Usually arrives within 14 working days