ANSELL HYFLEX 11-926 CHEMICAL NITRILE GLOVES 4121A 8 M
HyFlex 11926
See technical informationSee documentsReferences
Ansell:11-926-08
Rubix:2573226
Manufacturer :11926080
EAN:0076490471835



Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL HYFLEX 11-926 CHEMICAL NITRILE GLOVES 4121A 8 M
- Superior ergonomic hand shape for a more comfortable fit and greater dexterity
- Added protection against oil exposure and knuckle abrasion
- High abrasion resitance for an extended life wear
Ultimate performance for oily environments.
Strengths
- 11-926 is the first light weight HyFlex® style to combine a ¾ dip geometry, oil repellence and oil grip in a single flexible glove
- HyFlex 11-926 features Ansell’s proprietary grip technology providing reduced risk of slippage in dynamic environment
- The liner is constructed with fine gauge nylon/ spandex yarn providing the user with an unrestricted second skin feel
- This unique blend of protection, performance and flexibility features bridges the gap from previous generations of ¾ dip oil repellent general purpose glovesDelivering enhanced flexibility, tactility, oil grip and extreme comfort
Applications
Metalworking & assembly operations|Picking, fastening components|Production line support & maintenance|Assembling and mounting components|Loading and unloading rough parts or boxes|Changing tools and dies|Final assembly|Assembly & inspection of components|Assembly and disassembly of equipment|Warehousing of raw materials|Loading and unloading trucks and vehicles|Handling incoming goods|Opening furnaces draining pumps valves or lines and crackers BTX process
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Packaging | 12 pairs in a bag |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 5.97 excl. VAT
/ Each
£ 7.16 incl. VAT
- Usually arrives within 14 working days