PORTWEST A630 CUT D13 LEATHER PALM GLOVES 4X42D GREY XL
PORTWEST A630G7R RAZOR - LITE GLOVE GREY
See technical informationSee documentsReferences
Portwest:A630G7RXL
Rubix:2589055
EAN:5036108217236

Documents
Product details : PORTWEST A630 CUT D13 LEATHER PALM GLOVES 4X42D GREY XL
Cut resistant level D glove with reinforced leather palm for excellent heat protection, enhanced grip and prolonged glove life. Ideal for glass handling and working with hot items up to 250°C for short periods.
Colour : Grey/Blue/Light Grey
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | xl |
| Cutting resistance level | a |
| Main material | hppe |
| Abrasion resistance level | 4 |
| Coating of the gloves | leather |
| Colour | grey |
| Material | hppe;glass fiber;cow split leather;elastane |
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
- In stock: Next day delivery