PORTWEST A646 COLD D13 NITRILE VIZ-TEX CUT GLOVES 4X43D ORANGE/BLACK M
PORTWEST A646O VIS-TEX WINTER HR CUT GLOVE NITRILE
See technical informationSee documentsReferences
Portwest:A646O8RM
Rubix:226A1360
EAN:5036108321650



Documents
Product details : PORTWEST A646 COLD D13 NITRILE VIZ-TEX CUT GLOVES 4X43D ORANGE/BLACK M
Providing high risk cut protection even in cold conditions, the Vis-Tex Winter HR Cut Gloves combines a HPPE outer layer and acrylic thermal layer. The twin layer design traps in heat and keeps the hands warm and protected from cuts. The design also means that these gloves also provide excellent heat protection.
Strengths
•Level D cut resistance
Flexible sandy nitrile coating offers great grip in wet and dry conditions
Retail tag which aids presentation for retail sales
Warm 7 gauge acrylic liner for extreme cold protection
Flexible sandy nitrile coating offers great grip in wet and dry conditions
Retail tag which aids presentation for retail sales
Warm 7 gauge acrylic liner for extreme cold protection
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | m |
| Cutting resistance level | d |
| Main material | hppe |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | hppe;acrylic;nitrile sandy |
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- Usually arrives within 14 working days