ANSELL HYFLEX 11-537 CUT FOAM NITRILE GLOVES 4X42B 6 XS

HyFlex 11537

See technical information

References

Ansell:11-537-6
Rubix:256A2084
Manufacturer :11537060
EAN:0076490458454
brand logo

Technical specifications

Typeglove
Size6
Cutting resistance levelb
See all Specifications

Product details : ANSELL HYFLEX 11-537 CUT FOAM NITRILE GLOVES 4X42B 6 XS


  • The 11-537 delivers the ultimate balance of protection and performance. It features an ultra lightweight liner with INTERCEPT TECHNOLOGY® yarns that provides trusted cut protection

  • The liner also features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement. The FORTIX™ Technology formulation provide enhanced abrasion resistance and grip

  • To provide all four advanced performance technologies, including cut performance, in a comfortable, flexible ultralight weight style, is a game changer for workers

 
Exceptional grip performance in a comfortable, lightweight cut resistant glove.

Strengths

  • Ultralight weight glove that offers unparalleled dexterity and refined mobility
  • ZONZ™ knitting technology uses selected yarns and varying stitch designs to tailor overall glove fit to enhance hand movement for higher dexterity and reduced fatigue
  • Silicone free design is paint and finish process friendly
  • Dirt masking palm for longer wear times
  • Also available in vend pack

 

Applications

Handling metal sheets & panels|Handling parts with sharp, rough edges|Final assembly|Handling materials with sharp or rough edges|Assembly & inspection of components|Applying finish to materials, products

Technical specifications


Attributes
Typeglove
Size6
Cutting resistance levelb
Main materialhppe
Food contactyes
Abrasion resistance level4
Coating of the glovesnitrile
Colourgrey
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
  • Usually arrives within 14 working days

Size