TRAFFIGLOV TG3240 LXT MICRODEX NITRILE GLOVES AMBER 4X43B 9/L
TG3240 - LXT RANGE
See technical informationSee documentsReferences
TraffiGlove:TG3240-9
Rubix:221A9814
EAN:5055681018559

Documents
Product details : TRAFFIGLOV TG3240 LXT MICRODEX NITRILE GLOVES AMBER 4X43B 9/L
TG3240 is an extremely dexterous 15gg Cut B glove featuring Life Extending Technology (LXT) Engineering and a palm dipped MicroDex Ultra coating, ensuring excellent grip in wet, dry and oily conditions.
Coated and bonded with our LXT treatment for extra longevity and an enhanced resistance to oil, dirt and water, TG3240 features a thumb crotch to further extend the wear life of the glove.
Coated and bonded with our LXT treatment for extra longevity and an enhanced resistance to oil, dirt and water, TG3240 features a thumb crotch to further extend the wear life of the glove.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | x |
| Main material | hppe |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | nylon/hppe (liner) |
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
- Delivery usually within ( 5 ) days
