Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
SKYTEC SKG00011FJ SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 10/XL
SKYTEC SKG00011FJ SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 10/XL
GLOBUS SKG00011F SKYTEC SAPPHIRE AERO GLOVES
References
skytec:
SKG00011F/XL
rubix:
255A1267
Technical specifications
Size
XL
Cutting resistance level
4
See all Specifications
Product details
Technical specifications
Product details : SKYTEC SKG00011FJ SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 10/XL
Technical specifications
Attributes
Size
XL
Cutting resistance level
4
Coating
Nitrile
Length
250
mm
Type
Glove
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.80
excl. VAT
/
Each
£
9.36
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-735 HYFLEX 4X43C INTERCEPT PU COATED GLOVES WHT SIZE 7
ANSELL 11-515 HYFLEX 4X42E NITRILE FOAM DIPPED GLOVES YEL/ORG SIZE 10
ANSELL 11-531 HYFLEX 4X42B NITRILE PALM DIPPED GLOVES GRY/DGRY SIZE 11
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 9 L
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 10
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 6
TEGERA 8555 LEATHER GLOVE 6 XS
UVEX 60492 C500 WET 4X42C LIME/ANTHRACITE GLOVES 10/XL
TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 12/3XL
TRAFFIGLOV TG3140 MICRODEX NITRILE AMBER 4X43B GLOVES 11/2XL
TEGERA 435 SYNTHETIC GLOVE 6 XS
TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 10 XL
UVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 10/XL
TRAFFIGLOV TG3140 MICRODEX NITRILE AMBER 4X43B GLOVES 8/M
ANSELL 28-329 ACTIVARMR 4X21C P/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 10