PORTWEST A670 CS CUT F13 PU GLOVES 4X43F BLACK M
PORTWEST A670K8RXXL CS CUT F13 PU GLOVE
See technical informationReferences
Portwest:A670K8RM
Rubix:260A6885
EAN:5036108360918

Product details : PORTWEST A670 CS CUT F13 PU GLOVES 4X43F BLACK M
A reinforced thumb crotch adds extra durability. Suitable for use with most touchscreen devices. The breathable 13-gauge liner ensures an excellent fit and dexterity. PU Palm coating offers secure grip in dry and light oily handling environments. Reflective label increases glove visibility in low light conditions.
Strengths
- Level F cut resistance
- Protection against contact heat up to 100°C
- Smooth PU coating for increased abrasion resistance
- Reflective label for improved visibility
- Reinforced thumb crotch for extra protection and durability
- This glove can be used with most mobile touchscreen devices
- Seamless 13 gauge liner
- Palm dipped to increase dexterity and ventilation
- CE certified
- Retail tag which aids presentation for retail sales
- ANSI cut level A6
- OEKO-TEX® STANDARD 100 approved
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | m |
| Cutting resistance level | a |
| Main material | hppe |
| Colour | black |
| Material | hppe, nylon, fiberglass, elastane, polyurethane |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- In stock: Next day delivery