TG3240 - LXT RANGE
Size | 6 |
---|---|
Cutting resistance level | X |
Main material | HPPE |
Size | 6 |
---|---|
Cutting resistance level | X |
Main material | HPPE |
Usage environment | Dry |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Material | Nylon/HPPE (Liner) |
Delivery usually within ( 5 ) days