POLYCO DFN24 DYFLEX 24G NITRILE CUT GLOVE 3X31F GREEN/BLACK SZ 10
Polyco Dyflex DFN24 Cut F 24gg Nitrile Coated Glove
See technical informationSee documentsReferences
Polyco Healthline:DFN24-10
Rubix:434A2437
Manufacturer :DFN24-10





Documents
Product details : POLYCO DFN24 DYFLEX 24G NITRILE CUT GLOVE 3X31F GREEN/BLACK SZ 10
Dyflex DFN24 leads the market as the first 24 gauge glove engineered to achieve EN388 Cut Level F. Our 24 gauge seamless knitted liner is the culmination of years of NPD - creating the highest performance with the thinnest yarns possible whilst still incorporating recycled content.
Standards: EN 388:2016 3X31F
Strengths
- 24-gauge liner achieves cut level F according to EN388, for protection in the highest risk cut hazard applications.
- The palm coating is infused with microfoam bubbles increasing resistance to oils and maximising grip in wet and oily handling environments.
- Flat nitrile reinforcement between the thumb and forefinger offers additional protection in an area that is highly susceptible to wear and tear.
- Tactile touchscreen compatible fingertips enable the wearer to use touch screen machinery or touch screen devices with precision and without the need to remove the glove.
- Environmental: Gloves supplied in paper bands Each glove contains a minimum of 10% recycled material (rPET).
- The palm coating is infused with microfoam bubbles increasing resistance to oils and maximising grip in wet and oily handling environments.
- Flat nitrile reinforcement between the thumb and forefinger offers additional protection in an area that is highly susceptible to wear and tear.
- Tactile touchscreen compatible fingertips enable the wearer to use touch screen machinery or touch screen devices with precision and without the need to remove the glove.
- Environmental: Gloves supplied in paper bands Each glove contains a minimum of 10% recycled material (rPET).
Applications
- Automotive
- Construction and utility
- Engineering and manufacturing
- Warehousing, transport, and logistics
- Oil, gas, and renewables
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | f |
| Main material | nitrile |
| Food contact | no |
| Abrasion resistance level | 3 |
| ESD | no |
| Coating of the gloves | nitrile |
| Colour | black |
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
- Usually arrives within 14 working days
