PORTWEST BIB+BRACE NAVY C875-N-XXXL


PORTWEST C875 - Burnley Bib and Brace Navy

References
portwest:C875-N-XXXL
rubix:169A7016
brand logo
brand logo
Technical specifications
Colournavy
Size4xl
Main materialpolyester
See all Specifications

Product details : PORTWEST BIB+BRACE NAVY C875-N-XXXL


This stylish Bib and Brace is available in classic workwear colours. Convenient storage options include a concealed zip chest pocket and a rule pocket. Back elastication offers all day comfort. Features Durable polycotton fabric for high performance and maximum wearer comfort Elasticated back waist for a secure fit 5 pockets for ample storage Rule pocket Back patch pocket Spacious pockets 40+ UPF rated fabric to block 98% of UV rays

Technical specifications


Attributes
Colournavy
Size4xl
Main materialpolyester
Grammage245 g/m²
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 21.48 excl. VAT
/ Each
£ 25.78 incl. VAT
  • Usually arrives within 14 working days