BASE B0627 RALLY S3 SRC SHOES BLACK/GREY EU46 UK11.5
B0627N RALLY NEW S3 SRC
See technical informationReferences
Base Protection:CA-B0627-CWB-46
Rubix:389A0666
Manufacturer :CA-B0627-CWB 46
EAN:8034003181055

Product details : BASE B0627 RALLY S3 SRC SHOES BLACK/GREY EU46 UK11.5
Lining: SmellStop antibacterial
Upper: Greased leather
Insert: Fresh'n Flex + Dry'n Air
Toe: SlimCap
Typology: Low-top shoe
Sole: Anti-fatigue AirTech + low-profile Tpu-Skin
Sex: Woman, Man, Unisex
Patents and More: SlimCap, Smell STOP, Tpu-Skin, AirTech, Fresh'n Flex, Dry'n Air
Upper: Greased leather
Insert: Fresh'n Flex + Dry'n Air
Toe: SlimCap
Typology: Low-top shoe
Sole: Anti-fatigue AirTech + low-profile Tpu-Skin
Sex: Woman, Man, Unisex
Patents and More: SlimCap, Smell STOP, Tpu-Skin, AirTech, Fresh'n Flex, Dry'n Air
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 86.08 excl. VAT
/ Each
£ 103.30 incl. VAT
- Usually arrives within 14 working days
