PORTWEST FW22 STEEL LEATHER METATARSAL BOOT S3 FO M HRO BLACK EU43 UK9
PORTWEST FW22 - Steelite Metatarsal Boot S3
See technical informationReferences
Portwest:FW22BKR43
Rubix:169A5944
EAN:5036108255436

Product details : PORTWEST FW22 STEEL LEATHER METATARSAL BOOT S3 FO M HRO BLACK EU43 UK9
Leather upper, steel toecap and midsole with tough steel metatarsal cover offers supreme protection and comfort for the wearer. Heat resistant outsole with the highest slip resistance grade makes this boot suitable for wear in all weather conditions
Strengths
• Protective leather flap to guard against sparks
• Flame resistant stitching
• Integrated superior metatarsal protection for heavy duty industries
• Padded collar for added comfort
• Slip, fuel and oil resistant rubber outsole
• Heat resistant outsole 300ºC
• Protective steel toecap
• Pierce resistant steel midsole
• Anti-static footwear
• Energy Absorbing Seat Region
• SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
• Fuel and oil resistant outsole
• Dual density sole unit
• CE certified
• UKCA marked
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 29.34 excl. VAT
/ Each
£ 35.21 incl. VAT
- Usually arrives within 14 working days
EU shoe size
43