SMC D-S7P2SAPC

Switch Series D-

See technical informationSee documents

References

SMC:D-S7P2SAPC
Rubix:265A1242
EAN:3618036132038
SMC AUTO SWITCH D-S7P2SAPC

Technical specifications

Typeauto switch
Executiond
Min. tension28 V
See all Specifications

Documents

Product details : SMC D-S7P2SAPC


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
D-**PC, Pre-wired Connector Auto Switch

Technical specifications


Attributes
Logistic Weight18 g
Typeauto switch
Executiond
Min. tension28 V
Min. temperature-10 °C
Max. temperature60 °C
Max. tension28 V
Operating voltage28 V
£ 47.75 excl. VAT
/ Each
£ 57.30 incl. VAT
  • Delivery usually within ( 4 ) days