References
Kärcher:02379404
Rubix:80005280
Manufacturer :02379404
EAN:4002667770155



Product details : KARCHER 26404820 2.640-482.0 NOZZLE PACK
Machine-specific nozzle set consisting of Powerbuses and threaded connections for optimum operation of Kärcher HP cleaners (450 to 500 l/h). Fits the following models: 2.640-679.0, 2.640-355.0 and 2.641-065.0.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x35x22 mm |
|---|---|
| Logistic Weight | 79 g |
| Opening | 18 mm |
| Type | nozzle kit for surface cleaner |
| For model | hds 5/11 u plus *eu |
Show UNSPSC/ECL@SS
£ 45.60 excl. VAT
/ Each
£ 54.72 incl. VAT
- Usually arrives within 14 working days
